GE MB332WB Main Breaker Kit, 600A, 2P, 240VAC, 1PH, Rated, 65kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MB332WB
  • Rexel Part Number:

    173930
  • UPC:

    78317512117

Main Breaker Kit, 600 Amp, 2-Pole, 1-Phase, 240VAC, 65 kAIC, for AQU1 Panel Boards, Breaker Included

$ 2,767.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MB332WB

Rexel Part # 173930

UPC 78317512117

UNSPSC 39121103

Amps 600

Family / Style MB

Interrupt Rating AC 65000

Phase 1

Poles 2

Type Main Breaker Kit

Volts AC Range 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch