GE MB333 Main Breaker Kit, 600A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MB333
  • Rexel Part Number:

    78358
  • UPC:

    78317512116

Main Breaker Kit, 600 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included

$ 161.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MB333

Rexel Part # 78358

UPC 78317512116

UNSPSC 39121103

Amps 600

Family / Style MB

Interrupt Rating AC 25000

Poles 3

Type Main Breaker Kit

Volts AC 240

Volts AC Range 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch