GE TQMH000 Load Center, Main Breaker, Mounting Base, Powermark Gold

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TQMH000
  • Rexel Part Number:

    78006
  • UPC:

    78316411193

Load Center, Main Breaker, Mounting Base, Powermark Gold

$ 11.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TQMH000

Rexel Part # 78006

UPC 78316411193

UNSPSC 39121601

Family / Style TQM

Material Metal

Mounting Surface

Poles 2

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch