Siemens MBK100A Main Breaker Kit, Ultimate Load Center, 100A, 240VAC, 1PH, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MBK100A
  • Rexel Part Number:

    63908
  • UPC:

    783643387980

Main Breaker Kit, Ultimate Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC

$ 348.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MBK100A

Rexel Part # 63908

UPC 783643387980

UNSPSC 39121601

Amps 100

Family / Style MBK

Interrupt Rating AC 22000

Mounting Panel

Phase 1

Poles 2

Type Main Breaker Kit

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch