Siemens MBKQJ3150 Panel Board, Main Breaker Kit, 150A, 240VAC, Type QJ, Top Feed, 3PH

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MBKQJ3150
  • Rexel Part Number:

    10238
  • UPC:

    78364309607

150 Amp Main Breaker Kit, Top Feed, Three Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC

$ 3,026.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MBKQJ3150

Rexel Part # 10238

UPC 78364309607

UNSPSC 39121601

Amps 150

Family / Style MBK

Mounting Panel

Phase 3

Type Main Breaker Kit

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch