Eaton CHEC32B150K Load Center, Main Breaker, 150A, 120/240VAC, 1PH, 35kAIC, 32/32

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHEC32B150K
  • Rexel Part Number:

    110377
  • UPC:

    782116200160

Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, with Provision for Surge Protection to be Field Installed, 35 Kaic, 32-Pole, Copper Bus, NEMA 1, No Cover

$ 1,491.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHEC32B150K

Rexel Part # 110377

UPC 782116200160

UNSPSC 39121101

Amps 150

Circuits 32

Family / Style CH

Interrupt Rating AC 35000

IP/NEMA Rating 1

Material Copper Buss

Mounting Flush

Phase 1

Spaces 32

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch