Eaton CHSUR32B150K 150A, 120/240V, 32 Circuit, Surge Loadcenter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHSUR32B150K
  • Rexel Part Number:

    175804
  • UPC:

    782116200085

150 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 32-Space, 32-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8KS or CHSUR8KF Separately***

$ 2,021.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHSUR32B150K

Rexel Part # 175804

UPC 782116200085

UNSPSC 39121101

Amps 150

Circuits 32

Family / Style CH

Interrupt Rating AC 25000

IP/NEMA Rating 1

Material Copper Buss

Mounting Surface

Phase 1

Spaces 32

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch