Eaton 1MFS800RB 800A, 120/240V, Fusible Main Service Switch, NEMA 3

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MFS800RB
  • Rexel Part Number:

    187885
  • UPC:

    786849053628

Fusible Main Service Switch, 800 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main & Neutral Lugs.

$ 12,295.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MFS800RB

Rexel Part # 187885

UPC 786849053628

UNSPSC 39121102

Amps 800

IP/NEMA Rating 3R

Phase 1

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch