Eaton 1MTB800R Main Terminal Box, 800A, 120/240V, 1PH, Aluminum Bus, NEMA 3

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MTB800R
  • Rexel Part Number:

    57080
  • UPC:

    786849053055

Main Terminal Box, 800 Amp, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs.

$ 3,885.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MTB800R

Rexel Part # 57080

UPC 786849053055

UNSPSC 39121102

Amps 800

IP/NEMA Rating 3R

Phase 1

Type Terminal Box

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch