Eaton 3MFS1200RUG Meter Mains, Main Fusible Switch, with Pull Box, 1200A, UG Service

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3MFS1200RUG
  • Rexel Part Number:

    321061
  • UPC:

    782114396131

Meter Mains, Main Fusible Switch, 1200 Amp, 3-Phase, 100 kAIC, For Class T Fuse, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Volt AC, Bottomfeed, Aluminum Bus Material, NEMA 3R, With Pull Box

$ 25,020.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3MFS1200RUG

Rexel Part # 321061

UPC 782114396131

UNSPSC 39121102

Amps 1200

Class T

Family / Style 3MFS

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 3

Poles 3

Type Meter Main

Volts AC 208Y/120

What is the dimensions on the equipment

Asked by: Danny
The question to this is not simple. If you go to Eaton's website, http://www.eaton.com/Eaton/ProductsServices/Electrical/Support/CustomerSupportEatonCare/index.htm , click on technical questions, and ask this question directly, they will be able to email you a PDF with all of the dimensions. I hope this helps! Chris
Answered by: Christopher
Date published: 2016-09-22
  • y_2017, m_2, d_20, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_321061, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch