Eaton 3MFS600RT 600A, 120/240V, Fusible Main Service Switch, NEMA 3

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3MFS600RT
  • Rexel Part Number:

    596162
  • UPC:

    782116007967

Fusible Main Service Switch, 600 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Top Feed, NEMA 3 - Rainproof Enclosure. Includes: Main & Neutral Lugs.

$ 12,310.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3MFS600RT

Rexel Part # 596162

UPC 782116007967

UNSPSC 39121102

Amps 600

IP/NEMA Rating 3R

Phase 1

Type Top/Overhead

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch