Eaton 3MTB600R Main Terminal Box, 600A, 120/208VAC, 3P, NEMA 3

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3MTB600R
  • Rexel Part Number:

    46458
  • UPC:

    786849053093

Main Terminal Box, 600 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs.

$ 2,945.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3MTB600R

Rexel Part # 46458

UPC 786849053093

UNSPSC 39121102

Amps 600

IP/NEMA Rating 3R

Phase 3

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch