GE TMP3U8R Modular Metering, 800A, Main Lug Enclosure, 100kA, 208Y/120/240VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TMP3U8R
  • Rexel Part Number:

    680243
  • UPC:

    78316419424

Modular Metering, Main Pull Box, 800 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral

$ 2,627.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TMP3U8R

Rexel Part # 680243

UPC 78316419424

UNSPSC 39121102

Amps 800

Family / Style TMP

Interrupt Rating AC 100 kA

IP/NEMA Rating 3R

Mounting Surface

Phase 3

Type Modular Meter

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch