GE TMPSB8R Meter Module, Main Breaker Section, SKH800, 1PH, 65kAIC, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TMPSB8R
  • Rexel Part Number:

    330229
  • UPC:

    78316430701

Meter Module, Main Breaker Section, SKH 800 Breaker Frame, 1-Phase, 65 kAIC, 208Y/120 Volt AC, Main, 120/240 Volt AC, Tenant

$ 2,051.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TMPSB8R

Rexel Part # 330229

UPC 78316430701

UNSPSC 39121102

Amps 800

Family / Style TMP

Interrupt Rating AC 65 kA

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Meter Stack Module

Volts AC 208Y/120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch