Square D EZM3800CB Meter Pak, Main Breaker, Center, 3PH, 800A, 120/240VAC, OH/UG

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZM3800CB
  • Rexel Part Number:

    95771
  • UPC:

    78590130497

Meter Pak, Main Breaker Enclosure, 800 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus

$ 13,650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZM3800CB

Rexel Part # 95771

UPC 78590130497

UNSPSC 39121102

Amps 800

Family / Style EZM

IP/NEMA Rating 3R

Type Meter Pak

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch