Square D EZM3800TB Meter Pak, Terminal Box, 800A, 3PH In, 120/240VAC, OH/UG

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZM3800TB
  • Rexel Part Number:

    229214
  • UPC:

    78590151592

Meter Pak, Terminal Box, 800 Amp, 3-Phase In, 208Y/120 Volt, or 120/240 Volt Delta AC, OH/UG Service

$ 1,442.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZM3800TB

Rexel Part # 229214

UPC 78590151592

UNSPSC 39121102

Amps 800

Family / Style EZM

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 4

Type Meter Pak

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch