3M MNG14-250DMIX 16 to 14 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG14-250DMIX
  • Rexel Part Number:

    102747
  • UPC:

    051128587744

Disconnect Terminal, Fully-Insulated with Insulation Grip, Gender: Male, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .250", Color: Blue. Package of 100. **Order in Multiples of 100**

$ 155.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # MNG14-250DMIX

Rexel Part # 102747

UPC 051128587744

UNSPSC 39121432

Color Blue

Gauge 16

Gender Male

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch