3M MNU14-250DMIX Male Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNU14-250DMIX
  • Rexel Part Number:

    321133
  • UPC:

    051128587799

Disconnect Terminal, Fully-Insulated with Butted Seam, Gender: Male, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .250", Color: Blue. Package of 50. **Order in Multiples of 50**

$ 94.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # MNU14-250DMIX

Rexel Part # 321133

UPC 051128587799

UNSPSC 39121432

Color Blue

Gauge 16

Gender Male

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch