3M MNU18-187DMIX Male Disconnect Nylon Insulated, 100/bottle

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNU18-187DMIX
  • Rexel Part Number:

    427993
  • UPC:

    054007023548

Disconnect Terminal, Fully-Insulated with Butted Seam, Gender: Male, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Red. Package of 100. **Order in Multiples of 100**

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNU18-187DMIX

Rexel Part # 427993

UPC 054007023548

UNSPSC 39121432

Color Red

Gauge 22

Gender Male

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch