Panduit DNF14-250FIMB-Q Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DNF14-250FIMB-Q
  • Rexel Part Number:

    28550
  • UPC:

    07498312035

Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Blue, Package of 25 Each.

$ 67.23 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # DNF14-250FIMB-Q

Rexel Part # 28550

UPC 07498312035

UNSPSC 39121409

Color Blue

Gauge 16

Material Brass

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch