Panduit DPF14-250FIM-L Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DPF14-250FIM-L
  • Rexel Part Number:

    170598
  • UPC:

    07498311998

Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Blue, Package of 50 Each.

$ 76.87 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # DPF14-250FIM-L

Rexel Part # 170598

UPC 07498311998

UNSPSC 39121409

Color Blue

Gauge 16

Material Brass

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch