Thomas & Betts 14RB-251T Male Disconnect, Nylon Fully-Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    14RB-251T
  • Rexel Part Number:

    15245
  • UPC:

    786210869759

Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 16 - 14 AWG, Tab Size: .250x.032 Color: Yellow. Package of 50.

$ 143.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 14RB-251T

Rexel Part # 15245

UPC 786210869759

UNSPSC 39121447

Color Blue

Gauge 16

Gender Male

Material Nylon

Type Tab

Place your Will Call order by clicking the cart button next to the appropriate Branch