Thomas & Betts 14RBS-251TX Male Disconnect, Heat-Shrinkable, 16-14 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    14RBS-251TX
  • Rexel Part Number:

    304233
  • UPC:

    786210060460

Male Tab, Heat-shrinkable Polyoefin, Wire Range: 16 - 14 AWG, 600V, Tab Size: .250x.032, Color: Blue. Package of 25.

$ 446.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 14RBS-251TX

Rexel Part # 304233

UPC 786210060460

UNSPSC 39121432

Color Blue

Diameter 1/4 in

Gauge 16

Gender Male

Material Polyolefin

Type Tab

Place your Will Call order by clicking the cart button next to the appropriate Branch