Thomas & Betts 18RA-251T Male Tab Terminal

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    18RA-251T
  • Rexel Part Number:

    15223
  • UPC:

    786210869766

Tab Terminal, Fully Insulated, Gender: Male, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .450", Color: Red. Package of 50.

$ 138.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 18RA-251T

Rexel Part # 15223

UPC 786210869766

UNSPSC 39121432

Color Red

Gauge 22

Gender Male

Material Nylon

Type Tab Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch