3M MTV18-250Q 22 to 18 AWG Insulated Tab Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MTV18-250Q
  • Rexel Part Number:

    426467
  • UPC:

    051128600313

Tab Terminal, Insulated, Gender: Male, Material: Vinyl, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Red. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MTV18-250Q

Rexel Part # 426467

UPC 051128600313

UNSPSC 39121432

Color Red

Gauge 22

Gender Male

Material Vinyl

Type Tab Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch