Ideal 83-9971 Male Disconnect, Vinyl Fully-Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-9971
  • Rexel Part Number:

    8478
  • UPC:

    783250495450

Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 22 - 18 AWG, Width: .150", Color: Red. Package of 25.

$ 37.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-9971

Rexel Part # 8478

UPC 783250495450

UNSPSC 39121447

Color Red

Gauge 22

Gender Male

Material Vinyl

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch