Ideal 83-9981 Male Disconnect, Vinyl Fully-Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-9981
  • Rexel Part Number:

    8178
  • UPC:

    783250490783

Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG, Width: .185", Color: Blue. Package of 25.

$ 37.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-9981

Rexel Part # 8178

UPC 783250490783

UNSPSC 39121405

Color Blue

Gauge 16

Gender Male

Material Vinyl

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch