OZ Gedney 24-34T AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 3/4"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    24-34T
  • Rexel Part Number:

    218363
  • UPC:

    783126712285

AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 3/4 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit

$ 6.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 24-34T

Rexel Part # 218363

UPC 783126712285

UNSPSC 39121419

Diameter 3/4 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch