Appleton 7482VI AC/Flex Connector, 3/4", Straight, Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    7482VI
  • Rexel Part Number:

    137650
  • UPC:

    781381404129

Malleable Armored Cable and Flexible Metal Conduit Connector, 3/4 in, Straight, Material: Malleable Iron, With Insulated Throat.

$ 586.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 7482VI

Rexel Part # 137650

UPC 781381404129

UNSPSC 39121419

Diameter 3/4 in

Material Malleable Iron

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch