Appleton 7483I Flex Connector, 1", Type: 1-Screw/Squeeze, Insulated, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    7483I
  • Rexel Part Number:

    507241
  • UPC:

    78138140413

Flex Connector, 1 Inch, Type: 1-Screw/Squeeze, Insulated, Range: 1.031 to 1.380 Inch, Malleable Iron

$ 1,252.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 7483I

Rexel Part # 507241

UPC 78138140413

UNSPSC 39121419

Diameter 1 in

Material Iron

Size 1.031 - 1.380 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch