OZ Gedney 25-38C AC/MC/Flex Connector, Straight, Type: Duplex, Size: 3/8"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    25-38C
  • Rexel Part Number:

    176694
  • UPC:

    78312671405

AC/MC/Flex Connector, Straight, Type: Duplex, Size: 3/8 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit

$ 5.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 25-38C

Rexel Part # 176694

UPC 78312671405

UNSPSC 39121419

Diameter 3/8 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch