OZ Gedney AC-100 AC/MC/Flex Connector, 90°, Type: Squeeze, Size: 1", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AC-100
  • Rexel Part Number:

    205806
  • UPC:

    78312601525

AC/MC/Flex Connector, 90 Degree, Type: Squeeze, Size: 1 Inch, Malleable Iron, For Use With Armored and Flexible Metal Conduit

$ 18.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AC-100

Rexel Part # 205806

UPC 78312601525

UNSPSC 39121419

Diameter 1 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch