OZ Gedney AC-125 AC/MC/Flex Connector, 90°, Type: Squeeze, Size: 1-1/4"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AC-125
  • Rexel Part Number:

    205819
  • UPC:

    78312601535

AC/MC/Flex Connector, 90 Degree, Type: Squeeze, Size: 1-1/4 Inch, Malleable Iron, For Use With Armored and Flexible Metal Conduit

$ 37.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AC-125

Rexel Part # 205819

UPC 78312601535

UNSPSC 39121419

Diameter 1 1/4 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch