OZ Gedney ACV-50 Flex Connector, 90°, Type: Squeeze, Non-Insulated, 1/2", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ACV-50
  • Rexel Part Number:

    205880
  • UPC:

    783126020359

Features: Flexible Opening 25/32 To 61/64 In, Application: Armored Cable, Flexible Metal Conduit, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, NEMA: Fb-1,size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplated

$ 6.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ACV-50

Rexel Part # 205880

UPC 783126020359

UNSPSC 39121419

Diameter 1/2 in

Material Iron

Size 1/2 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch