Appleton 7485 Flex Connector, 1-1/2", 2-Screw, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    7485
  • Rexel Part Number:

    137634
  • UPC:

    781381773959

1-1/2 inch, Two Screw Straight Flexible Metal Conduit Connector, Range: 1.625" to 1.950"

$ 2,408.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 7485

Rexel Part # 137634

UPC 781381773959

UNSPSC 39121419

Diameter 1 1/2 in

Material Malleable Iron

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch