Appleton 7487 Flex Connector, 2-1/2", 2-Screw, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    7487
  • Rexel Part Number:

    137635
  • UPC:

    781381774055

2-1/2 inch, Two Screw Straight Flexible Metal Conduit Connector, Range: 2.718" to 3.062"

$ 6,577.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 7487

Rexel Part # 137635

UPC 781381774055

UNSPSC 39121419

Diameter 2 1/2 in

Material Malleable Iron

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch