OZ Gedney AC150 AC/Flex Connector, 90°, Squeeze, 1-1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AC150
  • Rexel Part Number:

    159501
  • UPC:

    783126015454

AC/Flex Connectorector, 90 Degree, Squeeze, 1-1/2 Inch, Malleable

$ 65.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AC150

Rexel Part # 159501

UPC 783126015454

UNSPSC 39121419

Diameter 1 1/2 in

Material Malleable Iron

Size 1 1/2 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch