OZ Gedney KC-250 AC/MC/Flex Connector, Type: 2-Screw Clamp, Size: 2-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    KC-250
  • Rexel Part Number:

    201758
  • UPC:

    78312631469

AC/MC/Flex Connector, Type: 2-Screw Clamp, Size: 2-1/2 Inch, Malleable Iron

$ 78.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # KC-250

Rexel Part # 201758

UPC 78312631469

UNSPSC 39121419

Diameter 2 1/2 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch