OZ Gedney 4Q-4100 Liquidtight Connector, 45°, 1", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4100
  • Rexel Part Number:

    59939
  • UPC:

    783126618754

Liquidtight Connector, 45 Degree, 1 Inch, Non-Insulated, Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 28.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4100

Rexel Part # 59939

UPC 783126618754

UNSPSC 39121420

Diameter 1 1/4 in

Material Iron

Type Liquidtight Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch