OZ Gedney 4Q-4125 1-1/4" 45° Liquidtight Connector, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4125
  • Rexel Part Number:

    200065
  • UPC:

    783126618853

Liquidtight Connector, 45 Degree, 1-1/4", Malleable Iron, Non-Insulated, For Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406E, NEMA; APPLICATION HAZARDOUS LOCATION; ENVIRONMENTAL CONDITIONS OIL TIGHT

$ 49.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4125

Rexel Part # 200065

UPC 783126618853

UNSPSC 39121420

Diameter 1 1/2 in

Material Iron

Place your Will Call order by clicking the cart button next to the appropriate Branch