OZ Gedney 4Q-4150 1-1/2" 45° Liquidtight Connector, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4150
  • Rexel Part Number:

    59921
  • UPC:

    78312661895

Liquidtight Connector, 45 Degree, 1-1/2", Malleable Iron, Non-Insulated, For Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406E, NEMA; APPLICATION HAZARDOUS LOCATION; ENVIRONMENTAL CONDITIONS OIL TIGHT

$ 60.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4150

Rexel Part # 59921

UPC 78312661895

UNSPSC 39121420

Diameter 2 in

Material Iron

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch