OZ Gedney 4Q-4200 Liquidtight Connector, 45°, 2", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4200
  • Rexel Part Number:

    60654
  • UPC:

    78312661905

Liquidtight Connector, 45 Degree, 2 Inch, Non-Insulated, Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 87.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4200

Rexel Part # 60654

UPC 78312661905

UNSPSC 39121420

Diameter 3/8 in

Material Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch