OZ Gedney 4Q-438 3/8" 45° Liquidtight Connector, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-438
  • Rexel Part Number:

    112956
  • UPC:

    78312661815

Liquidtight Connector, 45 Degree, 3/8", Malleable Iron, Non-Insulated, For Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406E, NEMA; APPLICATION HAZARDOUS LOCATION; ENVIRONMENTAL CONDITIONS OIL TIGHT,

$ 9.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-438

Rexel Part # 112956

UPC 78312661815

UNSPSC 39121420

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch