OZ Gedney 4Q-450L Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-450L
  • Rexel Part Number:

    253901
  • UPC:

    783126618334

Features: Physical Dimension 1 7/8 In Width, Standard: Ul, Csa, Size: 0.5in, Conductor Range: 14 To 4 Awg, Material: Malleable Iron Body And Nut, Steel Ferrule,finish: Zinc Electroplated

$ 14.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-450L

Rexel Part # 253901

UPC 783126618334

UNSPSC 39121420

Diameter 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch