OZ Gedney 4Q-475L Liquidtight Grounding Connector, 45°, Size: 3/4", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-475L
  • Rexel Part Number:

    253909
  • UPC:

    78312661841

Liquidtight Grounding Connector, 45 Degree, Size: 3/4 Inch, Material/Finish: Malleable Iron/Zinc

$ 20.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-475L

Rexel Part # 253909

UPC 78312661841

UNSPSC 39121420

Diameter 3/4 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch