EGS 4QS-4100 Liquidtight Connector, 45°, Size: 1", Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    4QS-4100
  • Rexel Part Number:

    61099
  • UPC:

    68785512072

Liquidtight Connector, 45 Degree, Size: 1", Material/Finish: Steel/Zinc

$ 4,751.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 4QS-4100

Rexel Part # 61099

UPC 68785512072

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch