EGS 4QS-4125 Liquidtight Connector, 45°, Size: 1-1/4", Malleable Iron

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    4QS-4125
  • Rexel Part Number:

    149486
  • UPC:

    68785512074

Liquidtight Connector, 45 Degree, Size: 1-1/4 Inch, Material: Malleable Iron

$ 7,449.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 4QS-4125

Rexel Part # 149486

UPC 68785512074

UNSPSC 39121420

Diameter 1 1/4 in

Material Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch