EGS 4QS-475 Liquidtight Connector, 45°, Size: 3/4", Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    4QS-475
  • Rexel Part Number:

    109864
  • UPC:

    68785512070

Liquidtight Connector, 45 Degree, Size: 3/4", Material/Finish: Steel/Zinc

$ 2,388.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 4QS-475

Rexel Part # 109864

UPC 68785512070

UNSPSC 39121420

Diameter 3/4 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch