Appleton ST-45100 Liquidtight Connector, 45°, 1", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-45100
  • Rexel Part Number:

    17146
  • UPC:

    781381680202

Liquidtight Connector, 1 inch, 45 Degree, Non-Insulated, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 2,940.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-45100

Rexel Part # 17146

UPC 781381680202

UNSPSC 39121420

Diameter 1 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch