Appleton ST-45150 Liquidtight Connector, 45°, 1-1/2", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-45150
  • Rexel Part Number:

    17107
  • UPC:

    781381680301

Liquidtight Connector, 1 1/2 inch, 45 Degree, Non-Insulated, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 5,611.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-45150

Rexel Part # 17107

UPC 781381680301

UNSPSC 39121420

Diameter 1 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch